Square D (Schneider Electric) TVS3DSPHC TVSS Display Kit | Graybar Store
Square D (Schneider Electric) - TVSS Display Kit - TVS3DSPHC
+ / - Hover over image to Zoom
Other Views

    TVSS Display Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TVS3DSPHC
    SKU: 25149231
    $620.93
    Checking Pricing
         
    Max. Surge Current:120 kA; 160 kA; 240 kA
    Phase:3
    Voltage (Volts):240/120; 208Y/120; 480Y/277; 600Y/347
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TVS3DSPHC
    • Voltage (Volts) 240/120; 208Y/120; 480Y/277; 600Y/347
    • Application Busway; PZ4 Switchgear; Panelboard; Switchboard
    • Max. Surge Current 120 kA; 160 kA; 240 kA
    • Phase 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Surgelogic™ IMA Internal Modular Assembly, Voltage (Volts): 208Y/120 V; 240/120 V; 480Y/277 V; 600Y/347 V, Phase: 3, Max. Surge Current: 120 kA; 160 kA; 240 kA