UTC Fire and Security TVR-1104C-500 TVR-1104C-500 | Graybar Store
UTC Fire and Security - TVR-1104C-500 - TVR-1104C-500
+ / - Hover over image to Zoom
Other Views

    TVR-1104C-500

    Manufacturer: UTC Fire and Security
    Manufacturer #: TVR-1104C-500
    SKU: 25522861
    $356.81
    Checking Pricing
         
    Additional Features:Simple One-button Archive Video via USB 2.0, CD/DVD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # TVR-1104C-500
    • Additional Features Simple One-button Archive Video via USB 2.0, CD/DVD
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    TruVision DVR (digital video recorder) 11 compact has H.264 compression technology with 4 channel real time recording. Recorder features up to 4TB internal storage.
    • Mobile Apps Allow You to Connect Remotely via Smart Phone or Tablet to Keep an Eye on Facilities, People or Valuables
    • Text Insertion via ProBridge for POS/ATM Applications
    • Start-Up Wizards for Quick and Easy Installation, Search and Playback
    • PTZ and Dome Camera Control via Mouse, Front Panel and IR Remote Control
    • E-mail Notification Upon Alarm w/Attached Images
    • Triple Monitor Support - HDMI, VGA and Analog
    • Fully Compatible w/TruVision Navigator Software
    • Integrates Easily w/Existing Systems
    • Familiar, User-Friendly Interface
    • Features Up to 4TB Internal Storage
    • Time Lapse, Event, Alarm and Manual Recording Settings
    • HDMI Output for High-quality Local Viewing Compact Chassis for 4-Channel Models
    • Disk Analysis for Graphical Hard Drive Evaluation