Arlington TVBR2505K TV Bridge™ Kit, (2) Recessed Power/Low Voltage Combo Boxes, Connections | Graybar Store
Arlington - TV Bridge™ Kit, (2) Recessed Power/Low Voltage Combo Boxes, Connections - TVBR2505K
+ / - Hover over image to Zoom
Other Views

    TV Bridge™ Kit, (2) Recessed Power/Low Voltage Combo Boxes, Connections

    Manufacturer: Arlington
    Manufacturer #: TVBR2505K
    SKU: 25310418
    $54.13
    Checking Pricing
         
    Accommodates:Recessed Power/Low Voltage Combo Box
    Additional Features:Paintable Trim Plate
    Color:White
    Mounting Position:6.254 x 6.942 x 3.875 in
    Side Knockouts (Inches):2
    No. of Hubs:3-7/8 in
    Product Includes:18 in³
    Hub Size (Inches):Flat Screen TVs
    Knockouts:Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # TVBR2505K
    • Color White
    • Accommodates Recessed Power/Low Voltage Combo Box
    • Additional Features Paintable Trim Plate
    • Hub Size (Inches) Flat Screen TVs
    • Knockouts Screw
    • Mounting Position 6.254 x 6.942 x 3.875 in
    • No. of Hubs 3-7/8 in
    • Product Includes 18 in³
    • Side Knockouts (Inches) 2
    • Country of Origin US - USA
    Product Overview:
    TV Bridge™ Recessed Power/Low Voltage Combo Box, Plastic, White, Size: 6.254 L x 3.875 D x 6.942 H in, Box Style: Rectangular, Mounting Type: Screw Mount