Pass and Seymour (Legrand) 4560 Turnlok® 15A 250V NEMA L6 15 Single Locking Receptacle | Graybar Store
Pass and Seymour (Legrand) - Turnlok® 15A 250V NEMA L6 15 Single Locking Receptacle - 4560
+ / - Hover over image to Zoom
Other Views

    Turnlok® 15A 250V NEMA L6 15 Single Locking Receptacle

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 4560
    SKU: 88206101
    $27.57
    Checking Pricing
         
    NEMA Rating:NEMA L6-15R
    Amperage:15A
    Voltage Rating:250V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 4560
    • Amperage 15A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L6-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Series Turnlok
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® back and side wired 15A 250V 2P3W NEMA L6 15R single locking receptacle.