Pass and Seymour (Legrand) CS8169 Turnlok® Nylon California Drop Forged Steel 50A 480V Standard Non NEMA Locking Receptacle | Graybar Store
Pass and Seymour (Legrand) - Turnlok® Nylon California Drop Forged Steel 50A 480V Standard Non NEMA Locking Receptacle - CS8169
+ / - Hover over image to Zoom
Other Views

    Turnlok® Nylon California Drop Forged Steel 50A 480V Standard Non NEMA Locking Receptacle

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CS8169
    SKU: 88207263
    $113.30
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:50A
    Voltage Rating:480V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CS8169
    • Amperage 50A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating Non-NEMA
    • Receptacle Configuration 3-Pole, 4-Wire
    • Series Turnlok
    • Voltage Rating 480V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® nylon 50A 480V 3 phase 3P4W non NEMA California standard locking receptacle.