Pass and Seymour (Legrand) CS8165 Turnlok® Nylon California Drop Forged Steel 50A 480V Standard Non NEMA Locking Plug | Graybar Store
Pass and Seymour (Legrand) - Turnlok® Nylon California Drop Forged Steel 50A 480V Standard Non NEMA Locking Plug - CS8165
+ / - Hover over image to Zoom
Other Views

    Turnlok® Nylon California Drop Forged Steel 50A 480V Standard Non NEMA Locking Plug

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CS8165
    SKU: 88207262
    $116.40
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:50A
    Voltage Rating:480V
    Plug Configuration:3-Pole, 4-Wire
    Color:Black/Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CS8165
    • Color Black/Yellow
    • Amperage 50A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating Non-NEMA
    • Plug Configuration 3-Pole, 4-Wire
    • Series Turnlok
    • Voltage Rating 480V
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® nylon 50A 480V 3 phase 3P4W non NEMA California standard locking plug for 0.680 to 1.125 in. dia. cord.