Pass and Seymour (Legrand) L1620-R Turnlok® Black/White Nylon 20A 480V Single Receptacle, Industrial Specification Grade | Graybar Store
Pass and Seymour (Legrand) - Turnlok® Black/White Nylon 20A 480V Single Receptacle, Industrial Specification Grade - L1620-R
+ / - Hover over image to Zoom
Other Views

    Turnlok® Black/White Nylon 20A 480V Single Receptacle, Industrial Specification Grade

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L1620-R
    SKU: 88207914
    $29.51
    Checking Pricing
         
    NEMA Rating:NEMA L16-20R
    Amperage:20A
    Voltage Rating:480V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L1620-R
    • Amperage 20A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L16-20R
    • Receptacle Configuration 3-Pole, 4-Wire
    • Series Turnlok
    • Voltage Rating 480V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® black/white nylon 20A 480V 3 phase 3P4W NEMA L16 20R single receptacle.