Pass and Seymour (Legrand) L620-R TURNLOK® Black Nylon 20A 250V Single Receptacle, Industrial Specification Grade | Graybar Store
Pass and Seymour (Legrand) - TURNLOK® Black Nylon 20A 250V Single Receptacle, Industrial Specification Grade - L620-R
+ / - Hover over image to Zoom
Other Views

    TURNLOK® Black Nylon 20A 250V Single Receptacle, Industrial Specification Grade

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L620-R
    SKU: 88208007
    $20.60
    Checking Pricing
         
    NEMA Rating:NEMA L6-20R
    Amperage:20A
    Voltage Rating:250V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L620-R
    • Amperage 20A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L6-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Series Turnlok
    • Voltage Rating 250V
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® black nylon 20A 250V single phase 2P3W NEMA L5 20R single receptacle.