Pass and Seymour (Legrand) L520-R TURNLOK® Black Nylon 20A 125V Single Receptacle, Industrial Specification Grade | Graybar Store
Pass and Seymour (Legrand) - TURNLOK® Black Nylon 20A 125V Single Receptacle, Industrial Specification Grade - L520-R
+ / - Hover over image to Zoom
Other Views

    TURNLOK® Black Nylon 20A 125V Single Receptacle, Industrial Specification Grade

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L520-R
    SKU: 88207995
    $20.51
    Checking Pricing
         
    NEMA Rating:NEMA L5-20R
    Amperage:20A
    Voltage Rating:125V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L520-R
    • Amperage 20A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Series Turnlok
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® black nylon 20A 125V single phase 2P3W NEMA L5 20R single receptacle.