Pass and Seymour (Legrand) L1430-R TURNLOK® Black Nylon 30A 125/250V Single Receptacle, Industrial Specification Grade | Graybar Store
Pass and Seymour (Legrand) - TURNLOK® Black Nylon 30A 125/250V Single Receptacle, Industrial Specification Grade - L1430-R
+ / - Hover over image to Zoom
Other Views

    TURNLOK® Black Nylon 30A 125/250V Single Receptacle, Industrial Specification Grade

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L1430-R
    SKU: 88207895
    $45.84
    Checking Pricing
         
    NEMA Rating:NEMA L14-30R
    Amperage:30A
    Voltage Rating:125/250V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L1430-R
    • Amperage 30A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L14-30R
    • Receptacle Configuration 3-Pole, 4-Wire
    • Series Turnlok
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® black nylon 30A 125/250V 3 phase 3P4W NEMA L5 20R single receptacle.