NSI Industries 2007B Turn-Lock Photocontrol | Graybar Store
NSI Industries - Turn-Lock Photocontrol - 2007B
+ / - Hover over image to Zoom
Other Views

    Turn-Lock Photocontrol

    Manufacturer: NSI Industries
    Manufacturer #: 2007B
    SKU: 25699963
    $33.58
    Checking Pricing
         
    Voltage Rating:105 to 305 V AC
    Watts Tungsten:1000 W
    VA Ballast:1800 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2007B
    • VA Ballast 1800 VA
    • Watts Tungsten 1000 W
    • Voltage Rating 105 to 305 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tork® 2005B Turn-Lock Photocontrol, Voltage Rating: 105 to 305 V AC, VA Ballast: 1800 VA, Watts Tungsten: 1000 W