Panduit S1/0-14R-C Tubular Ring Terminal | Graybar Store
Panduit - Tubular Ring Terminal - S1/0-14R-C
+ / - Hover over image to Zoom
Other Views

    Tubular Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: S1/0-14R-C
    SKU: 99569392
    $238.33
    Checking Pricing
         
    Wire Size:1/0 AWG
    Color:Metallic
    Packaging:100 per Box
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S1/0-14R-C
    • Color Metallic
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 1/4
    Product Overview:
    Tubular Ring Terminal, Copper, Wire Size: 1/0 AWG, Tin-Plated, Stud Size (Inches): 1/4 in, Metallic