Square D (Schneider Electric) 8501NR51B Tubular 8 Pin 15A 300V Socket for 8501 Type KP12/KPD12/KA81/KA82, 10 Pack | Graybar Store
Square D (Schneider Electric) - Tubular 8 Pin 15A 300V Socket for 8501 Type KP12/KPD12/KA81/KA82, 10 Pack - 8501NR51B
+ / - Hover over image to Zoom
Other Views

    Tubular 8 Pin 15A 300V Socket for 8501 Type KP12/KPD12/KA81/KA82, 10 Pack

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501NR51B
    SKU: 88244867
    $13.26
    Checking Pricing
         
    No. of Pins:8 Tubular-Single Tier Screw Terminal
    Amperage Rating:15
    Voltage Rating:300
    Use With:8501 Type KP12/KPD12/KA81/KA82
    Package Quantity:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501NR51B
    • Amperage Rating 15
    • No. of Pins 8 Tubular-Single Tier Screw Terminal
    • Package Quantity 10
    • Use With 8501 Type KP12/KPD12/KA81/KA82
    • Voltage Rating 300
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Socket 300V AC, 8 tubular pins-single tier, 15A, 600V, 10 pack, for use with 8501 Type KP12/KPD12/KA81/KA82 relays.
    • DIN track mount or direct panel mount
    • For use with plug-in Class 8501 Type K, KA and R relays and 9050JCK timers