Square D (Schneider Electric) 8501NR62B Tubular 11 Pin 5A 600V Socket for 8501 Type KP13/KPD13/KA112, 10PK | Graybar Store
Square D (Schneider Electric) - Tubular 11 Pin 5A 600V Socket for 8501 Type KP13/KPD13/KA112, 10PK - 8501NR62B
+ / - Hover over image to Zoom
Other Views

    Tubular 11 Pin 5A 600V Socket for 8501 Type KP13/KPD13/KA112, 10PK

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501NR62B
    SKU: 90044328
    $21.46
    Checking Pricing
         
    No. of Pins:11 tubular-Double Tier Screw Terminal
    Amperage Rating:5
    Voltage Rating:600
    Use With:8501 Type KP13/KPD13/KA112
    Package Quantity:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501NR62B
    • Amperage Rating 5
    • No. of Pins 11 tubular-Double Tier Screw Terminal
    • Package Quantity 10
    • Use With 8501 Type KP13/KPD13/KA112
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Socket 300V AC, 11 tubular pins-double tier, 5A, 600V for use with 8501 Type KP13/KPD13/KA112 relays. Package of 10.
    • Finger Safe
    • DIN track mount or direct panel mount
    • For use with plug-in Class 8501 Type K, KA and R relays and 9050JCK timers