Square D (Schneider Electric) 8501NR61B Tubular 11 Pin 15A 300V Socket for 8501 Type KP13/KPD13/KA112, 10 Pack | Graybar Store
Square D (Schneider Electric) - Tubular 11 Pin 15A 300V Socket for 8501 Type KP13/KPD13/KA112, 10 Pack - 8501NR61B
+ / - Hover over image to Zoom
Other Views

    Tubular 11 Pin 15A 300V Socket for 8501 Type KP13/KPD13/KA112, 10 Pack

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501NR61B
    SKU: 90014776
    $21.46
    Checking Pricing
         
    No. of Pins:11 Tubular-Single Tier Screw Terminal
    Amperage Rating:15
    Voltage Rating:300
    Use With:8501 Type KP13/KPD13/KA112
    Package Quantity:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501NR61B
    • Amperage Rating 15
    • No. of Pins 11 Tubular-Single Tier Screw Terminal
    • Package Quantity 10
    • Use With 8501 Type KP13/KPD13/KA112
    • Voltage Rating 300
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Socket 300V AC, 11 tubular pins-single tier, 15A, 600V, 10 pack, for use with 8501 Type KP13/KPD13/KA112 relays.
    • DIN track mount or direct panel mount
    • For use with plug-in Class 8501 Type K, KA and R relays and 9050JCK timers