GE Lighting 40T10/F Tube Showcase Frost Lamp, 40W | Graybar Store
GE Lighting - Tube Showcase Frost Lamp, 40W - 40T10/F
+ / - Hover over image to Zoom
Other Views

    Tube Showcase Frost Lamp, 40W

    Manufacturer: GE Lighting
    Manufacturer #: 40T10/F
    SKU: 88111200
    $4.95
    Checking Pricing
         
    Initial Lumens:415
    Packaging:120 Per Case
    Rated Life (Hour):1000
    Wattage:40
    Alternate Manufacturer Part No.:15892
    Color:Frost
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40T10/F
    • Color Frost
    • Alternate Manufacturer Part No. 15892
    • Base Type Medium Screw
    • Bulb Shape T10
    • Initial Lumens 415
    Product Overview:
    Frost 40W T10 incandescent display lamp with medium screw base, 1000 rated life hours and 415 initial lumens.