GE Lighting 40T10 Tube Showcase Clear Lamp, 40W | Graybar Store
GE Lighting - Tube Showcase Clear Lamp, 40W - 40T10
+ / - Hover over image to Zoom
Other Views

    Tube Showcase Clear Lamp, 40W

    Manufacturer: GE Lighting
    Manufacturer #: 40T10
    SKU: 88111196
    $4.14
    Checking Pricing
         
    Initial Lumens:420
    Packaging:120 Per Case
    Rated Life (Hour):1000
    Wattage:40
    Alternate Manufacturer Part No.:15852
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40T10
    • Color Clear
    • Alternate Manufacturer Part No. 15852
    • Base Type Medium Screw
    • Bulb Shape T10
    • Initial Lumens 420
    • Rated Life (Hour) 1000
    • Wattage 40
    • Packaging 120 Per Case
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Clear 40W T10 incandescent display lamp with medium screw base, 1000 rated life hours and 420 initial lumens.