Lutron 2W-T832-120-2 Tu-Wire® Ballast, T8, Programmed Rapid Start, 2-Lamp | Graybar Store
Lutron - Tu-Wire® Ballast, T8, Programmed Rapid Start, 2-Lamp - 2W-T832-120-2
+ / - Hover over image to Zoom
Other Views

    Tu-Wire® Ballast, T8, Programmed Rapid Start, 2-Lamp

    Manufacturer: Lutron
    Manufacturer #: 2W-T832-120-2
    SKU: 99503665
    $131.75
    Checking Pricing
         
    Ballast Factor:Normal
    Input Voltage:120V
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # 2W-T832-120-2
    • Ballast Factor Normal
    • Input Voltage 120V
    • Lamp Type T8
    • No. of Lamps 2
    • Series Tu-Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lutron Tu-Wire® Electronic Fluorescent Ballast; 120 Volt, 64 Watt, 2-Lamp, Programmed Rapid Start.