Lutron Tu-Wire® Ballast, T8, Programmed Rapid Start | Graybar Store
Lutron - Tu-Wire® Ballast, T8, Programmed Rapid Start
+ / - Hover over image to Zoom
Other Views

    Tu-Wire® Ballast, T8, Programmed Rapid Start

    Manufacturer: Lutron
         

    Tu-wire® ballasts are primarily intended for retrofit applications where fluorescent dimming must be achieved without changing the existing switching wiring scheme. Tu-wire ballasts require only two input wires, used for power and dimming control.

    • Manufacturer Lutron
    • Lamp Type T8
    • Series Tu-Wire
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Ballast Factor
    Input Voltage
    No. of Lamps
    Price
    2W-T832-120-1
    99503664
    Normal
    120V
    1
    $
    131
    .75
    /
    EA
    99503664
    Ballast Factor
    Normal
    Input Voltage
    120V
    No. of Lamps
    1
    $
    131
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2W-T832-120-2
    99503665
    Normal
    120V
    2
    $
    131
    .75
    /
    EA
    99503665
    Ballast Factor
    Normal
    Input Voltage
    120V
    No. of Lamps
    2
    $
    131
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99503664 SKU, 99503664 ANALYTICS...
    No. of Lamps
    1
    Price
    $
    131
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99503665 SKU, 99503665 ANALYTICS...
    No. of Lamps
    2
    Price
    $
    131
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available