ITW Ramset TSHMP034 Tie Strap Holder With 3/4 in. Plated Pin | Graybar Store
ITW Ramset - Tie Strap Holder With 3/4 in. Plated Pin - TSHMP034
+ / - Hover over image to Zoom
Other Views

    Tie Strap Holder With 3/4 in. Plated Pin

    Manufacturer: ITW Ramset
    Manufacturer #: TSHMP034
    SKU: 25047448
    $0.31
    Checking Pricing
         
    Color:Black
    Size:3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # TSHMP034
    • Color Black
    • Size 3/4 in
    • SAP Material Type ZSTD
    Product Overview:
    Tie Strap Holder With 3/4 in. Plated Pin