Fluke Networks 52801RJ9 TS52 PRO Telephone Test Set with Angled Bed-of-Nails, Piercing Pin Clips and RJ11 Plug | Graybar Store
Fluke Networks - TS52 PRO Telephone Test Set with Angled Bed-of-Nails, Piercing Pin Clips and RJ11 Plug - 52801RJ9
+ / - Hover over image to Zoom
Other Views

    TS52 PRO Telephone Test Set with Angled Bed-of-Nails, Piercing Pin Clips and RJ11 Plug

    Manufacturer: Fluke Networks
    Manufacturer #: 52801RJ9
    SKU: 25237568
    $447.96
    Checking Pricing
         
    Tool Application:Telephone testing
    Power Source:9V
    Rating:Complies with EMC EN61326-1
    Display Type:LCD Backlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 52801RJ9
    • Display Type LCD Backlight
    • Power Source 9V
    • Rating Complies with EMC EN61326-1
    • Tool Application Telephone testing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks 52801RJ9 TS52 PRO Telephone Test Set with Angled Bed-of-Nails, Piercing Pin Clips and RJ11 Plug
    The Fluke Networks TS52 PRO Test Set features the latest in test set technology. Designed with a superior, radiant liquid crystal display (LCD) user interface, it allows you to see what cannot be heard in any outside plant environment. The back lit LCD and phosphorescent (glow-in-the-dark) keypad brings light to even the darkest of work environments, providing perfect line diagnostic clarity. The TS52 PRO Test Set is also equipped with 2-way speakerphone and DataSafe™ Pro data protection technology featuring superior high-impedance monitoring, Data Lockout and Lockout Override, making you completely safe.