Fluke Networks 30800009 TS® 30 Telephone Test Set | Graybar Store
Fluke Networks - TS® 30 Telephone Test Set - 30800009
+ / - Hover over image to Zoom
Other Views

    TS® 30 Telephone Test Set

    Manufacturer: Fluke Networks
    Manufacturer #: 30800009
    SKU: 97194579
    $246.65
    Checking Pricing
         
    Tool Application:Telephone Test Set for telecom technicians
    Rating:IP54
    Power Source:9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 30800009
    • Power Source 9V Battery
    • Rating IP54
    • Tool Application Telephone Test Set for telecom technicians
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TS® 30 Butt in telephone set.
    • High impedance DataSafe operation so technicians can clip onto a line in monitor mode
    • RainSafe protection in severe weather conditions
    • Angled bed-of-nails clips allow easy access to individual wires
    • DropSafe reliability passes 20-foot drop test
    • Ergonomic non-slip grip handle provides improved handling of the set in all weather conditions
    • Detects dial tone and polarity, and places and receives calls during testing of telephone lines
    • High impedance DataSafe operation in monitor mode
    • Mute switch, last number redial, and audible ringer for callbacks