Square D (Schneider Electric) 520422000 Trunk Terminator 75 Ohms | Graybar Store
Square D (Schneider Electric) - Trunk Terminator 75 Ohms - 520422000
+ / - Hover over image to Zoom
Other Views

    Trunk Terminator 75 Ohms

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 520422000
    SKU: 95075549
    $234.09
    Checking Pricing
         
    Rating:75 Ohms
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 520422000
    • Rating 75 Ohms
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Trunk terminal 75Ohm used with last tap on the network.
    • Set of 1
    • Dimensions: 1.0 H x 2.5 L x 5.0 W inches