CRC Industries 03400 TrueTap® HD Heavy Duty Cutting Fluid, 16 oz. | Graybar Store
CRC Industries - TrueTap® HD Heavy Duty Cutting Fluid, 16 oz. - 03400
+ / - Hover over image to Zoom
Other Views

    TrueTap® HD Heavy Duty Cutting Fluid, 16 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 03400
    SKU: 25071192
    $16.81
    Checking Pricing
         
    Size:16 oz.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03400
    • Size 16 oz.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    16 oz. heavy duty cutting fluid lubricating oil.
    • Thick fluid clings to the cutting tool throughout the operation
    • Contains no 1,1,1-trichloroethane
    • Excellent for use on stainless steel and exotic metals
    • Provides excellent finish and accurate threads
    • Greatly extends cutting tool life and decreases the number of tool repairs