CRC Industries 03440 TrueTap® Aqua Water Soluble Cutting Fluid, 16 Fl Oz | Graybar Store
CRC Industries - TrueTap® Aqua Water Soluble Cutting Fluid, 16 Fl Oz - 03440
+ / - Hover over image to Zoom
Other Views

    TrueTap® Aqua Water Soluble Cutting Fluid, 16 Fl Oz

    Manufacturer: CRC Industries
    Manufacturer #: 03440
    SKU: 22036989
    $10.28
    Checking Pricing
         
    Size:16 fl oz.
    Color:Blue
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03440
    • Color Blue
    • Size 16 fl oz.
    • Application For use on metals , works best with mild steels and cast iron
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non Oily 16 oz. bottle Water Soluble Cutting Fluid, Blue Liquid