Leviton TTI06-1GS True Touch® Dimmer, 600W, White/Gold/Silver | Graybar Store
Leviton - True Touch® Dimmer, 600W, White/Gold/Silver - TTI06-1GS
+ / - Hover over image to Zoom
Other Views

    True Touch® Dimmer, 600W, White/Gold/Silver

    Manufacturer: Leviton
    Manufacturer #: TTI06-1GS
    SKU: 25001891
    $37.02
    Checking Pricing
         
    Rating:600W
    Color:White
    Additional Features:LED Indicator Light, Radio/TV Filter
    Load Type:Incandescent
    Switch Type:1-Pole and 3-Way
    Action:Soft-ON/Fade-OFF
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # TTI06-1GS
    • Color White
    • Additional Features LED Indicator Light, Radio/TV Filter
    • Rating 600W
    • Switch Style True Touch
    • Switch Type 1-Pole and 3-Way
    • Wall Box Size Single
    • Voltage Rating 120 Vac, 60 Hz
    • Action Soft-ON/Fade-OFF
    • Load Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    600W, 120 Volt AC 60Hz, Single-Pole & 3-Way, True Touch Preset Digital Incandescent Touch Dimmer, LED Locator Light - White-Silver Ivory-GoldIncludes White-Silver and Ivory-Gold Color Kits