Greenlee CM-1360 True-RMS Clamp Meter | Graybar Store
Greenlee - True-RMS Clamp Meter - CM-1360
+ / - Hover over image to Zoom
Other Views

    True-RMS Clamp Meter

    Manufacturer: Greenlee
    Manufacturer #: CM-1360
    SKU: 25652795
    $296.77
    Checking Pricing
         
    Tool Application:Measures AC Current/Voltage
    Rating:Category III, IV
    Amperage Rating:60, 600, 1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # CM-1360
    • Amperage Rating 60, 600, 1000
    • Rating Category III, IV
    • Tool Application Measures AC Current/Voltage
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Measures AC current, AC voltage measurement with digital low pass filter for accurate readings on variable frequency drives