Fluke FLUKE-323 True RMS Clamp Meter | Graybar Store
Fluke - True RMS Clamp Meter - FLUKE-323
+ / - Hover over image to Zoom
Other Views

    True RMS Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-323
    SKU: 25447163
    $131.14
    Checking Pricing
         
    Tool Application:Commercial and Residential; Frequency, Resistance, Temperature, Capacitance Measurement
    Rating:CE Certified; N10140
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-323
    • Rating CE Certified; N10140
    • Tool Application Commercial and Residential; Frequency, Resistance, Temperature, Capacitance Measurement
    • For Use With Fluke 323 True RMS Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    320 True RMS Clamp Meter, Rating: CE Certified; N10140, Tool Application: Commercial and Residential Electricians; Frequency and Resistance Measurements; Temperature and Capacitance Measurement, Includes carrying case, test leads and user manual