Fluke FLUKE-376 True-RMS AC/DC Clamp Meter with iFlex™ | Graybar Store
Fluke - True-RMS AC/DC Clamp Meter with iFlex™ - FLUKE-376
+ / - Hover over image to Zoom
Other Views

    True-RMS AC/DC Clamp Meter with iFlex™

    Manufacturer: Fluke
    Manufacturer #: FLUKE-376
    SKU: 25309121
    $373.07
    Checking Pricing
         
    Tool Application:Current, Continuity, Resistance, Voltage
    Rating:CAT IV 600V, CAT III 1000V
    Display Type:Backlit
    Power Source:(2) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-376
    • Display Type Backlit
    • Power Source (2) AA Batteries
    • Rating CAT IV 600V, CAT III 1000V
    • Tool Application Current, Continuity, Resistance, Voltage
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    True-RMS AC/DC clamp meter reads up to 1000A AC/DC or 2500A AC/DC with iFlex™ flexible current probe and 1000V AC/DC
    • iFlex flexible current probe expands the measurement range to 2500 A ac
    • CAT IV 600 V, CAT III 1000 V safety rating
    • True-rms ac voltage and current for accurate measurements on non-linear signals
    • Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
    • 3 year warranty