Fluke FLUKE-374 True-RMS AC/DC Clamp Meter | Graybar Store
Fluke - True-RMS AC/DC Clamp Meter - FLUKE-374
+ / - Hover over image to Zoom
Other Views

    True-RMS AC/DC Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-374
    SKU: 25309123
    $363.43
    Checking Pricing
         
    Tool Application:Current, Continuity, Resistance, Voltage
    Rating:CAT IV 600V, CAT III 1000V
    Display Type:Backlit
    Power Source:(2) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-374
    • Display Type Backlit
    • Power Source (2) AA Batteries
    • Rating CAT IV 600V, CAT III 1000V
    • Tool Application Current, Continuity, Resistance, Voltage
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    True-RMS AC clamp meter reads up to 600A AC/DC or 600V AC/DC
    • iFlex flexible current probe (sold separately) expands the measurement range to 2500 A ac
    • Safety conformance: EN/IEC 61010-1:2001; 1000V CAT III, 600V CAT IV
    • Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
    • Ergonomic design fits in your hand and can be used while wearing personal protective equipment
    • 3 years warranty for electronics and 1 year warranty for cable and clamp assembly
    • Made in the USA and Imported