Fluke FLUKE-373 True-RMS AC Clamp Meter | Graybar Store
Fluke - True-RMS AC Clamp Meter - FLUKE-373
+ / - Hover over image to Zoom
Other Views

    True-RMS AC Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-373
    SKU: 25309124
    $248.77
    Checking Pricing
         
    Tool Application:Current, Continuity, Resistance, Voltage
    Rating:CAT IV 300V, CAT III 600V
    Display Type:Backlit
    Power Source:(5) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-373
    • Display Type Backlit
    • Power Source (5) AA Batteries
    • Rating CAT IV 300V, CAT III 600V
    • Tool Application Current, Continuity, Resistance, Voltage
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    True-RMS AC clamp meter reads up to 600A AC or 600V AC
    • 600 A AC current measurement with fixed jaw, 600 V AC and DC voltage measurement
    • State of the art signal processing allows for use in noisy electrical environments while providing stable readings
    • True-Rms ac voltage and current for accurate measurements on non-linear signals
    • Large, easy to read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
    • 3 years for electronics and 1 year for cable and clamp assembly
    • Soft carrying case
    • Made in the USA and Imported