UTC Fire and Security TVB-4102 Tru Vision 960H Premium Resolution IR Cameras, 2.8-12mm | Graybar Store
UTC Fire and Security - Tru Vision 960H Premium Resolution IR Cameras, 2.8-12mm - TVB-4102
+ / - Hover over image to Zoom
Other Views

    Tru Vision 960H Premium Resolution IR Cameras, 2.8-12mm

    Manufacturer: UTC Fire and Security
    Manufacturer #: TVB-4102
    SKU: 25666772
    $311.43
    Checking Pricing
         
    Additional Features:Accurate Focus in Both Day and Night Conditions
    Focal Length:2.8-12 mm
    Camera Type:IR Bullet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # TVB-4102
    • Additional Features Accurate Focus in Both Day and Night Conditions
    • Camera Type IR Bullet
    • Focal Length 2.8-12 mm
    • SAP Material Type ZSTD
    Product Overview:
    TruVision 960H outdoor IR bullet high-res camera with 2.8-12mm varifocal Lens.
    • illumination for optimal viewing in low- to o-light environments
    • Provide flexible installation options and ensure the right camera for the job
    • Compatible with all analog CCTV recording devices and equipment
    • IP67 ratings for weather-resistant performance
    • 960H (700) TV Lines
    • 2.8 to12 mm varifocal lens
    • IR Range of 25 m
    • 12VDC / 24VAC
    • Bracket included