UTC Fire and Security TVC-BIR6-MR Tru Vision 6100 Series IR Cameras, 3.3-12.0 mm | Graybar Store
UTC Fire and Security - Tru Vision 6100 Series IR Cameras, 3.3-12.0 mm - TVC-BIR6-MR
+ / - Hover over image to Zoom
Other Views

    Tru Vision 6100 Series IR Cameras, 3.3-12.0 mm

    Manufacturer: UTC Fire and Security
    Manufacturer #: TVC-BIR6-MR
    SKU: 25543104
    $274.52
    Checking Pricing
         
    Additional Features:Accurate Focus in Both Day and Night Conditions
    Camera Type:IR Bullet
    Focal Length:3.3-12 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # TVC-BIR6-MR
    • Additional Features Accurate Focus in Both Day and Night Conditions
    • Camera Type IR Bullet
    • Focal Length 3.3-12 mm
    • Country of Origin TW - Taiwan
    Product Overview:
    TruVision cam IR bullet high-res camera with 3.3-12.0 mm focal length, wall mount and pre-installed cable management.
    • High Resolution from 600TVL /650TVL
    • Multiple Varifocal and Fixed Lens Options w/Balanced IR Illumination for Optimal Viewing
    • IP67 Rating Weather-resistant Enclosures