Chatsworth 10693-712 Trough Cable Runway | Graybar Store
Chatsworth - Trough Cable Runway - 10693-712
+ / - Hover over image to Zoom
Other Views

    Trough Cable Runway

    Manufacturer: Chatsworth
    Manufacturer #: 10693-712
    SKU: 96047791
    $350.61
    Checking Pricing
         
    Height (Inches):9.5
    Length:9.71 ft.
    Package Quantity:1 Each
    Dimensions:12 in W x 9.71 ft L x 9.5 in H
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10693-712
    • Color Black
    • Dimensions 12 in W x 9.71 ft L x 9.5 in H
    • Application Cable Runway Sections
    • Type Trough Cable Runway
    • Height (Inches) 9.5
    • Length 9.71 ft.
    • Materials Steel
    • Package Quantity 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Trough Cable Runway, Steel, Black, Dimensions: 12 in W x 9.71 ft L x 9.5 in H, Package Quantity: 1 Each
    Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc