Bussmann (Eaton) HEX-AA TRON™ HEX Series 30A 600V 2 Pole Water Resistant In Line Non Breakaway Fuse Holder With Crimp Terminal | Graybar Store
Bussmann (Eaton) - TRON™ HEX Series 30A 600V 2 Pole Water Resistant In Line Non Breakaway Fuse Holder With Crimp Terminal - HEX-AA
+ / - Hover over image to Zoom
Other Views

    TRON™ HEX Series 30A 600V 2 Pole Water Resistant In Line Non Breakaway Fuse Holder With Crimp Terminal

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HEX-AA
    SKU: 88051338
    $97.86
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:2-Pole
    Conductor Size:Line/Load: (1) 12-8 or (2) 12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HEX-AA
    • Amps 30A
    • Conductor Size Line/Load: (1) 12-8 or (2) 12
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Class CC Fuses (BAF/FNM/FNQ/KTK)
    Product Overview:
    TRON™ HEX Series 30A 600V 2 pole water resistant in line non breakaway fuse holder with crimp terminal. Line wire size: (1) 12 to 8 AWG or (2) 12 AWG solid/stranded. Load wire size: (1) 12 to 8 AWG or (2) 12 AWG solid/stranded.
    Bussmann's HEX Series 2-pole in-line fuse holders are for Class CC and 13/32 x 1-1/2 in. fuses, typically BAF, FNM, FNQ and KTK (1/10 to 30A).