Bussmann (Eaton) HET-AW-RLC-A TRON™ HET Breakaway Fuse Holder, CU Crimp Terminal For #12 8 or (2) #12 (Load), CU Crimp For #12 8 (Line) | Graybar Store
Bussmann (Eaton) - TRON™ HET Breakaway Fuse Holder, CU Crimp Terminal For #12 8 or (2) #12 (Load), CU Crimp For #12 8 (Line) - HET-AW-RLC-A
+ / - Hover over image to Zoom
Other Views

    TRON™ HET Breakaway Fuse Holder, CU Crimp Terminal For #12 8 or (2) #12 (Load), CU Crimp For #12 8 (Line)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HET-AW-RLC-A
    SKU: 88051336
    $131.66
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:1-Pole
    Conductor Size:Line: (1) 12-8; Load: (1) 12-8 or (2) 12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HET-AW-RLC-A
    • Amps 30A
    • Conductor Size Line: (1) 12-8; Load: (1) 12-8 or (2) 12
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    Product Overview:
    TRON™ HTB Series 30A 600V single pole in line breakaway fuse holder with permanently solid neutral and crimp terminal. Line wire size: (1) 12 to 8 AWG solid/stranded. Load wire size: (1) 12 to 8 AWG or (2) 12 AWG solid/stranded.
    Bussmann's HET Series single-pole in-line fuse holders with permanently solid neutral (white plastic coupling nut) are for 13/32 x 1-1/2 in. fuses.