Bussmann (Eaton) HEJ-WW TRON™ HEJ Series 35 to 60A 480V 1 Pole In Line Non Breakaway Fuse Holder For Type SC and HVW Fuses (13/32 x 2 1/4 in.) | Graybar Store
Bussmann (Eaton) - TRON™ HEJ Series 35 to 60A 480V 1 Pole In Line Non Breakaway Fuse Holder For Type SC and HVW Fuses (13/32 x 2 1/4 in.) - HEJ-WW
+ / - Hover over image to Zoom
Other Views

    TRON™ HEJ Series 35 to 60A 480V 1 Pole In Line Non Breakaway Fuse Holder For Type SC and HVW Fuses (13/32 x 2 1/4 in.)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HEJ-WW
    SKU: 97194426
    $78.04
    Checking Pricing
         
    Amps:60A
    Voltage Rating:480V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HEJ-WW
    • Amps 60A
    • Fuse Dimension 2-1/4 L x 13/32 in. Dia.
    • Fuse Type SC and HVW Fuses
    Product Overview:
    TRON™ HEJ Series 35 to 60A 480V single pole in line non breakaway fuse holder for Type SC (35 to 60A) and HVW (1/2 to 6A) fuses, size 13/32 x 2 1/4 in.
    Bussmann's HEJ Series single-pole in-line non-breakaway fuse holders are for Type SC (35 to 60A) and Type HVW (1/2 to 6A) fuses, size 13/32 x 2-1/4 in.