Bussmann (Eaton) HEB-AB TRON™ HEB Series Fuse Holder, In Line, Non Breakaway, 1 Pole, 30A 600V, Crimp Terminal | Graybar Store
Bussmann (Eaton) - TRON™ HEB Series Fuse Holder, In Line, Non Breakaway, 1 Pole, 30A 600V, Crimp Terminal - HEB-AB
+ / - Hover over image to Zoom
Other Views

    TRON™ HEB Series Fuse Holder, In Line, Non Breakaway, 1 Pole, 30A 600V, Crimp Terminal

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HEB-AB
    SKU: 88051297
    $31.53
    Checking Pricing
         
    Pole:1-Pole
    Amps:30A
    Voltage Rating:600V
    Conductor Size:Line: (1) 6-4 or (2) 10; Load: (1) 12-8 or (2) 12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HEB-AB
    • Amps 30A
    • Conductor Size Line: (1) 6-4 or (2) 10; Load: (1) 12-8 or (2) 12
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    Product Overview:
    TRON™ HEB Series 30A 600V single pole in line non breakaway fuse holder with crimp terminal. Line wire size: (1) 6 to 4 AWG or (2) 10 AWG solid/stranded. Load wire size: (1) 12 to 8 AWG or (2) 12 AWG solid/stranded.
    • Single-Pole In-Line Fuse Holder For 13/32 x 1-1/2 in. Fuses, Typically Types BAF, FNM, FNQ and KTK 1/10 thru 30A