Bussmann (Eaton) HEB-AW-RLC-A HEB Breakaway Fuse Holder, CU Crimp Terminal For #16 8 or (2) #16 12 (Load/Line) | Graybar Store
Bussmann (Eaton) - HEB Breakaway Fuse Holder, CU Crimp Terminal For #16 8 or (2) #16 12 (Load/Line) - HEB-AW-RLC-A
+ / - Hover over image to Zoom
Other Views

    HEB Breakaway Fuse Holder, CU Crimp Terminal For #16 8 or (2) #16 12 (Load/Line)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HEB-AW-RLC-A
    SKU: 88051304
    $84.63
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:1-Pole
    Conductor Size:Line: (1) 12-8; Load: (1) 12-8 or (2) 12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HEB-AW-RLC-A
    • Amps 30A
    • Conductor Size Line: (1) 12-8; Load: (1) 12-8 or (2) 12
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Midget Fuses
    Product Overview:
    TRON™ HEB Series 30A 600V single pole in line breakaway fuse holder. Line wire size: (1) 12 to 8 AWG solid/stranded (copper). Load wire size (1) 12 to 8 AWG or (2) 12 AWG solid/stranded (copper).
    • Single-Pole In-Line Fuse Holder For 13/32 x 1-1/2 in. Fuses, Typically Types BAF, FNM, FNQ and KTK 1/10 thru 30A