Bussmann (Eaton) HEB Series 30A 600V Single-Pole In-Line Non-Breakaway Fuse Holder | Graybar Store
Bussmann (Eaton) - HEB Series 30A 600V Single-Pole In-Line Non-Breakaway Fuse Holder
+ / - Hover over image to Zoom
Other Views

    HEB Series 30A 600V Single-Pole In-Line Non-Breakaway Fuse Holder

    Manufacturer: Bussmann (Eaton)
         

    HEB Series submersible single-pole in-line non-breakaway fuse holders for UL 13/32 x 1-1/2 in. supplemental fuses. Non-breakaway versions require optional insulating boots for submersibility.

    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type BAF/FNM/FNQ/KTK (1/10 thru 30A) Fuses
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Conductor Size
    Use With
    Standard
    Additional Features
    Price
    HEB-BB
    88051311
    30A
    600V
    1-Pole
    Line/Load: (1) 6-4 or (2) 10
    $
    35
    .30
    /
    EA
    88051311
    Amps
    30A
    Voltage Rating
    600V
    Pole
    1-Pole
    Conductor Size
    Line/Load: (1) 6-4 or (2) 10
    Use With
    Standard
    Additional Features
    $
    35
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HEB-LL
    88051326
    30A
    600V
    1-Pole
    Line/Load: (1) 12-2
    $
    38
    .65
    /
    EA
    88051326
    Amps
    30A
    Voltage Rating
    600V
    Pole
    1-Pole
    Conductor Size
    Line/Load: (1) 12-2
    Use With
    Standard
    Additional Features
    $
    38
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HEB-AW
    88051302
    30A
    600V
    1-Pole
    Load: (1) 12-8 or (2) 12
    (1) 12 to 8 AWG/(2) 12 AWG (Copper) Load Side Crimp Terminal
    $
    60
    .34
    /
    EA
    88051302
    Amps
    30A
    Voltage Rating
    600V
    Pole
    1-Pole
    Conductor Size
    Load: (1) 12-8 or (2) 12
    Use With
    Standard
    Additional Features
    (1) 12 to 8 AWG/(2) 12 AWG (Copper) Load Side Crimp Terminal
    $
    60
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HEB-WW
    88051329
    30A
    600 V
    1-Pole
    13/32 x 1-1/2 in Fuses
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Recognized, Guide IZLT, File E14853
    $
    79
    .89
    /
    EA
    88051329
    Amps
    30A
    Voltage Rating
    600 V
    Pole
    1-Pole
    Conductor Size
    Use With
    13/32 x 1-1/2 in Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Recognized, Guide IZLT, File E14853
    Additional Features
    $
    79
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HEB-JJ
    88051322
    30A
    600 V
    1-Pole
    13/32 x 1-1/2 in Fuses
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Recognized, Guide IZLT, File E14853
    $
    57
    .82
    /
    EA
    88051322
    Amps
    30A
    Voltage Rating
    600 V
    Pole
    1-Pole
    Conductor Size
    Use With
    13/32 x 1-1/2 in Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Recognized, Guide IZLT, File E14853
    Additional Features
    $
    57
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051311 SKU, 88051311 ANALYTICS...
    Pole
    1-Pole
    Conductor Size
    Line/Load: (1) 6-4 or (2) 10
    Use With
    Standard
    Additional Features
    Price
    $
    35
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051326 SKU, 88051326 ANALYTICS...
    Pole
    1-Pole
    Conductor Size
    Line/Load: (1) 12-2
    Use With
    Standard
    Additional Features
    Price
    $
    38
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051302 SKU, 88051302 ANALYTICS...
    Pole
    1-Pole
    Conductor Size
    Load: (1) 12-8 or (2) 12
    Use With
    Standard
    Additional Features
    (1) 12 to 8 AWG/(2) 12 AWG (Copper) Load Side Crimp Terminal
    Price
    $
    60
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051329 SKU, 88051329 ANALYTICS...
    Pole
    1-Pole
    Conductor Size
    Use With
    13/32 x 1-1/2 in Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Recognized, Guide IZLT, File E14853
    Additional Features
    Price
    $
    79
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051322 SKU, 88051322 ANALYTICS...
    Pole
    1-Pole
    Conductor Size
    Use With
    13/32 x 1-1/2 in Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Recognized, Guide IZLT, File E14853
    Additional Features
    Price
    $
    57
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available