Bussmann (Eaton) BK/HEB-AA TRON™ HEB Series 30A 600V 1 Pole Non Breakaway In Line Fuse Holder (Bulk Pack) | Graybar Store
Bussmann (Eaton) - TRON™ HEB Series 30A 600V 1 Pole Non Breakaway In Line Fuse Holder (Bulk Pack) - BK/HEB-AA
+ / - Hover over image to Zoom
Other Views

    TRON™ HEB Series 30A 600V 1 Pole Non Breakaway In Line Fuse Holder (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/HEB-AA
    SKU: 95029398
    $440.20
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:1-Pole
    Conductor Size:12 to 8 AWG Line/Load
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/HEB-AA
    • Amps 30A
    • Conductor Size 12 to 8 AWG Line/Load
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type BAF/FNM/FNQ/KTK (1/10 thru 30A)
    Product Overview:
    TRON™ HEB Series 30A 600V 1 pole non breakaway in line fuse holder.
    • Single-Pole In-Line Fuse Holder For 13/32 x 1-1/2 in. Fuses, Typically Types BAF, FNM, FNQ and KTK 1/10 thru 30A