Bussmann (Eaton) HEB-BB HEB Non Breakaway Fuse Holder, CU Crimp Terminal For #6 or (2) #10 (Load/Line) | Graybar Store
Bussmann (Eaton) - HEB Non Breakaway Fuse Holder, CU Crimp Terminal For #6 or (2) #10 (Load/Line) - HEB-BB
+ / - Hover over image to Zoom
Other Views

    HEB Non Breakaway Fuse Holder, CU Crimp Terminal For #6 or (2) #10 (Load/Line)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HEB-BB
    SKU: 88051311
    $35.30
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:1-Pole
    Conductor Size:Line/Load: (1) 6-4 or (2) 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HEB-BB
    • Amps 30A
    • Conductor Size Line/Load: (1) 6-4 or (2) 10
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type BAF/FNM/FNQ/KTK (1/10 thru 30A) Fuses
    Product Overview:
    TRON™ HEB Series 30A 600V single pole in line breakaway fuse holder with crimp terminal. Line wire size: (1) 6 to 4 AWG or (2) 10 AWG solid/stranded. Load wire size: (1) 6 to 4 AWG or (2) 10 AWG solid/stranded.
    • Single-Pole In-Line Fuse Holder For 13/32 x 1-1/2 in. Fuses, Typically Types BAF, FNM, FNQ and KTK 1/10 thru 30A