Bussmann (Eaton) HEB-JW-RYC HEB Breakaway Fuse Holder, CU Set Screw Terminal For #12 3 (Load), CU Dual Set Screw Terminal For #12 2 (Line) | Graybar Store
Bussmann (Eaton) - HEB Breakaway Fuse Holder, CU Set Screw Terminal For #12 3 (Load), CU Dual Set Screw Terminal For #12 2 (Line) - HEB-JW-RYC
+ / - Hover over image to Zoom
Other Views

    HEB Breakaway Fuse Holder, CU Set Screw Terminal For #12 3 (Load), CU Dual Set Screw Terminal For #12 2 (Line)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HEB-JW-RYC
    SKU: 88051325
    $169.96
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:1-Pole
    Conductor Size:Line: (2) 12-2; Load: (1) 12-3
    Additional Features:(1) 12 to 3 AWG (Copper) Load Side Set Screw Terminal, (2) 12 to 3 AWG (Copper) Line Side Set Screw Terminal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HEB-JW-RYC
    • Additional Features (1) 12 to 3 AWG (Copper) Load Side Set Screw Terminal, (2) 12 to 3 AWG (Copper) Line Side Set Screw Terminal
    • Amps 30A
    • Conductor Size Line: (2) 12-2; Load: (1) 12-3
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    Product Overview:
    TRON™ Midget (13/32 x 1 1/2 in.) 30A 600V 1 pole breakaway in line fuse holder.
    • Single-Pole In-Line Fuse Holder For 13/32 x 1-1/2 in. Fuses, Typically Types BAF, FNM, FNQ and KTK 1/10 thru 30A