Bussmann (Eaton) HEY-AW-DRLC-A TRON™ Class CC 30A 600V 2 Pole Breakaway In Line Fuse Holder | Graybar Store
Bussmann (Eaton) - TRON™ Class CC 30A 600V 2 Pole Breakaway In Line Fuse Holder - HEY-AW-DRLC-A
+ / - Hover over image to Zoom
Other Views

    TRON™ Class CC 30A 600V 2 Pole Breakaway In Line Fuse Holder

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HEY-AW-DRLC-A
    SKU: 92060998
    $304.99
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:2-Pole
    Additional Features:(1) 12 to 8 AWG (Copper) Load Side Crimp Terminal, (1) 12 to 8 AWG (Copper) Line Side Crimp Terminal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HEY-AW-DRLC-A
    • Additional Features (1) 12 to 8 AWG (Copper) Load Side Crimp Terminal, (1) 12 to 8 AWG (Copper) Line Side Crimp Terminal
    • Amps 30A
    • Fuse Type Class CC Fuses
    Product Overview:
    TRON™ Class CC 30A 600V 2 pole breakaway in line fuse holder.
    • Double-Pole In-Line Fuse Holder For KTK-R Fuses With Optional Break-Away Receptacle, Polarized, Accepting Class CC Branch Circuit Fuses, Typically KTK-R, FNQ-R and LP-CC, 600V or Less, 200kA IR