Bussmann (Eaton) NO.5 TRON™ 250/600V 70 to 100A Fuse Clip Clamp | Graybar Store
Bussmann (Eaton) - TRON™ 250/600V 70 to 100A Fuse Clip Clamp - NO.5
+ / - Hover over image to Zoom
Other Views

    TRON™ 250/600V 70 to 100A Fuse Clip Clamp

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NO.5
    SKU: 88052814
    $65.40
    Checking Pricing
         
    Amps:70 to 100A
    Voltage Rating:250/600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NO.5
    • Amps 70 to 100A
    • Voltage Rating 250/600V
    Product Overview:
    TRON™ 250/600V 70 to 100A fuse clip clamp.
    TRON™ clip clamps for ferrule and blade-type cartridge fuse clips provide tight contacts between fuse holder clips and fuse ferrules/blades.