Columbia Lighting LCAT22-35MLG-EDU Troffer | Graybar Store
Columbia Lighting - Troffer - LCAT22-35MLG-EDU
+ / - Hover over image to Zoom
Other Views

    Troffer

    Manufacturer: Columbia Lighting
    Manufacturer #: LCAT22-35MLG-EDU
    SKU: 25782550
    Price pending
    Checking Pricing
         
    Voltage Rating:0 to 10 V
    Color:White
    Color Temperature (Kelvin):4000 K
    Lumens:3259
    Fixture Size (feet):2 x 2 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # LCAT22-35MLG-EDU
    • Color White
    • Brand Columbia Lighting
    • Color Temperature (Kelvin) 4000 K
    • Fixture Size (feet) 2 x 2 ft
    • Lamp Type LED
    • Lumens 3259
    • Voltage Rating 0 to 10 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting LCAT Troffer, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 0 to 10 V, White