Lithonia Lighting 2GT8332A12MVOLT1/3GEB10ISPWS1836LP835 Troffer | Graybar Store
Lithonia Lighting - Troffer - 2GT8332A12MVOLT1/3GEB10ISPWS1836LP835
+ / - Hover over image to Zoom
Other Views

    Troffer

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GT8332A12MVOLT1/3GEB10ISPWS1836LP835
    SKU: 25672627
    $65.61
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32 W
    Fixture Size (feet):2 x 4 ft
    No. of Ballasts:3
    Ballast Type:Electronic
    Additional Features:Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    Voltage Rating:120 to 277 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GT8332A12MVOLT1/3GEB10ISPWS1836LP835
    • Color White
    • Additional Features Certain Airborne Contaminants can Diminish Integrity of Acrylic; Lighter Weight Fixture Allows for safe Easy Installation;
    • Ballast Type Electronic
    • Brand Lithonia
    • Fixture Size (feet) 2 x 4 ft
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • No. of Ballasts 3
    • No. of Lamps 3
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2GT8 Troffer, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 32 W