Columbia Lighting LJT22-35HLG-FSA12-EDU Troffer | Graybar Store
Columbia Lighting - Troffer - LJT22-35HLG-FSA12-EDU
+ / - Hover over image to Zoom
Other Views

    Troffer

    Manufacturer: Columbia Lighting
    Manufacturer #: LJT22-35HLG-FSA12-EDU
    SKU: 25603798
    $133.10
    Checking Pricing
         
    No. of Lamps:3
    Additional Features:Many Shielding Choices; Metal to Metal Light Leak Protection on all Four Sides of Shielding Frame Fixed Output; Step
    Voltage Rating:0 to 10 V
    Color:White
    Lumen Output:3800 Lumens
    Fixture Size (feet):2 x 2 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # LJT22-35HLG-FSA12-EDU
    • Color White
    • Additional Features Many Shielding Choices; Metal to Metal Light Leak Protection on all Four Sides of Shielding Frame Fixed Output; Step
    • Brand Columbia Lighting
    • Fixture Size (feet) 2 x 2 ft
    • Lamp Type LED
    • Lumen Output 3800 Lumens
    • No. of Lamps 3
    • Voltage Rating 0 to 10 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting Troffer, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 0 to 10 V, White