Lithonia Lighting GT8 F 2 32 A12 MVOLT GEB10IS Troffer | Graybar Store
Lithonia Lighting - Troffer - GT8 F 2 32 A12 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    Troffer

    Manufacturer: Lithonia Lighting
    Manufacturer #: GT8 F 2 32 A12 MVOLT GEB10IS
    SKU: 25092297
    $92.27
    Checking Pricing
         
    Lamp Watts:32 W
    Fixture Size (feet):1 x 4 ft
    Ballast Type:Electronic Instant Start
    Additional Features:Idea For Restricted Plenum Spaces; Lighter weight fixture allows for safe, easy installation; Smooth hemmed sides and
    Voltage Rating:120 to 277 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # GT8 F 2 32 A12 MVOLT GEB10IS
    • Color White
    • Additional Features Idea For Restricted Plenum Spaces; Lighter weight fixture allows for safe, easy installation; Smooth hemmed sides and
    • Ballast Type Electronic Instant Start
    • Brand Lithonia
    • Fixture Size (feet) 1 x 4 ft
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GT8 Troffer, Lamp Type: Fluorescent, Fixture Size (Feet): 1 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 32 W