Cooper Lighting (Eaton) 2GR8-432A-UNV-LGSP35M/OC8-AD-ICN4P32SC-U Troffer | Graybar Store
Cooper Lighting (Eaton) - Troffer - 2GR8-432A-UNV-LGSP35M/OC8-AD-ICN4P32SC-U
+ / - Hover over image to Zoom
Other Views

    Troffer

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2GR8-432A-UNV-LGSP35M/OC8-AD-ICN4P32SC-U
    SKU: 25059141
    $60.41
    Checking Pricing
         
    No. of Lamps:4
    Lamp Watts:32 W
    Fixture Size (feet):2 x 4
    Additional Features:Commercial Offices; Hospitals; Retail Merchandising And Many Other Applications; Schools
    Voltage Rating:120 to 277 V
    Color:White
    Lumen Output:3100 Lumens
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2GR8-432A-UNV-LGSP35M/OC8-AD-ICN4P32SC-U
    • Color White
    • Additional Features Commercial Offices; Hospitals; Retail Merchandising And Many Other Applications; Schools
    • Brand Metalux;Eaton
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2 x 4
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • Lumen Output 3100 Lumens
    • No. of Lamps 4
    • Series GR8
    • Voltage 120/277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Metalux®;Eaton R8 Troffer, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 32 W